Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T10-980-25
Mfr # T10-980-25
Zoro # G8037254
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 980 mm
- Number of Teeth - Timing Belts 98
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # T10-980-25
- Zoro # G8037254
- UPC # 72053917307
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 980 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 98 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 80°C |
Material | Polyurethane |
Color | Blue |
V-Belt Section | T10 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1-1/4, PK3 (EP050820)
- DDS Shaft Seal, 100 x 130 x 12 mm., Nitrile Rubber (10013012TC)
- VELVAC Drain Pull Valve, 5 ft. Cable Length (032082)
- GATES Hi-Power II Belts, B64 (B64)
- GATES PowerGrip Timing Belts, 570H150 (570H150)
- GATES PowerGrip Timing Belts, 540H100 (540H100)
- GATES PowerGrip HTD Belts, 200-5M-15 (200-5M-15)
- GATES PowerGrip HTD Belts, 447-3M-15 (447-3M-15)
- GATES PowerGrip Timing Belts, 420H200 (420H200)
- BESTORQ 5M Timing Belts, 535-5M-09 (535-5M-09)
- Gates Timing Belts