Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T10-560-16
Mfr # T10-560-16
Zoro # G7974400
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 560 mm
- Number of Teeth - Timing Belts 56
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # T10-560-16
- Zoro # G7974400
- UPC # 72053916027
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 560 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 56 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | T10 |
Core Cord | Steel |
Description
The GATES brand Synchro-Power Polyurethane Belts,T10-560-16 is made of polyurethane material, has a temperature range of -30 to 80°C, and is blue in color. It has a V-Belt section of T10.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215TC-W22)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ Anti-Spatter Spray, 16.9 Fl oz. (53F203)
- GATES Hi-Power II Dubl-V Belts, BB85 (BB85)
- PIX Belt, CX Cogged, 7/8 x 68 in. OC (CX64)
- GATES PowerGrip HTD Belts, 1264-8M-30 (1264-8M-30)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX630 (5/3VX630)
- GATES PowerGrip HTD Belts, 376-8M-20 (376-8M-20)
- GATES PowerGrip HTD Belts, 480-3M-09 (480-3M-09)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-12 (1760-8MGT-12)
- GATES PowerGrip Timing Belts, 60XL025 (60XL025)
- GATES Polyflex Belts, 11M750 (11M750)
- Gates Timing Belts