Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T10-440-16
Mfr # T10-440-16
Zoro # G8080645
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 440 mm
- Number of Teeth - Timing Belts 44
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # T10-440-16
- Zoro # G8080645
- UPC # 72053915983
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 440 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 44 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | T10 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Air Filter Assembly, V-Twin Sngl-Stage Ca (019-0239RP)
- AEROQUIP Hose Assembly, 10 Ft (HC-9210)
- SPRAYWAY L1 Lubricant Protectant, 12PK (SW288)
- GATES Micro-V Belts, 290J6 (290J6)
- GATES Hi-Power II Belts, B54 (B54)
- GATES PowerGrip HTD Belts, 600-5M-15 (600-5M-15)
- GATES Polyflex Belts, 7M850 (7M850)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-30 (960-8MGT-30)
- GATES Tri-Power Belts, BX32 (BX32)
- GATES PowerGrip Timing Belts, 820H100 (820H100)
- B B MANUFACTURING 1600-8M-20, Timing Belt, Neoprene, Fiberglass (1600-8M-20)
- Gates Timing Belts