Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, AT5-500-10
Mfr # AT5-500-10
Zoro # G8053896
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 500 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # AT5-500-10
- Zoro # G8053896
- UPC # 72053921083
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 500 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | AT5 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Lubricator Metal Bowl, 1/2" NPT (1030-8)
- FESTO Mounting Kit CRSMBR-32 (CRSMBR-32)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TDMP-N-450)
- LEGACY MFG Legacy Levelwind 3/8 X 75 Hose Retractable Air Reel, (L8306)
- GATES Tri-Power Belts, BX140 (BX140)
- GATES Tri-Power Belts, BX46 (BX46)
- GATES PowerGrip HTD Belts, 633-3M-15 (633-3M-15)
- GATES Super HC Molded Notch Belts, 3VX580 (3VX580)
- GATES PowerGrip Timing Belts, 420L050 (420L050)
- GATES Polyflex Belts, 5M280 (5M280)
- BANDO TimingBelt, Synchro-Link, 60XL037 (60XL037UG)
- Gates Power Transmission Belts