Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, AT10-500-20
Mfr # AT10-500-20
Zoro # G8014915
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 500 mm
- Number of Teeth - Timing Belts 50
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # AT10-500-20
- Zoro # G8014915
- UPC # 72053923872
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 500 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 50 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | AT10 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON PULLEY 1VP 62 x 88' (P51480)
- OETIKER Clamp, Oetiker, 2 Ear, 12.5-15mm, 100 Bag (10100019)
- DART CONTROLS DC Motor Speed Control, Higher V 1/4-2HP (153D-200C-T)
- TRU-FLATE UNIV COUPLER IM 1/4""FNPT (13-515)
- GATES Tri-Power Belts, AX61 (AX61)
- GATES PowerGrip GT3 Belts - 2M and 3M, 201-3MGT-06 (201-3MGT-06)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-12 (8MGT-2000-12)
- GATES PowerGrip Timing Belts, 180XL025 (180XL025)
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-12 (640-8MGT-12)
- GATES Tri-Power Belts, BX72 (BX72)
- GATES Hi-Power II Belts, B182 (B182)
- Gates Power Transmission Belts