Shop All Timing Belts
Gates
Super HC PowerBand Belts, 5/5V710
Mfr # 5/5V710
Zoro # G7936524
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC PowerBand
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Black
Product Information
- Brand Gates
- MFR # 5/5V710
- Zoro # G7936524
- UPC # 72053288599
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 15 mm |
Outside Length | 1803 mm |
Top Width | 86 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC PowerBand |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Black |
Number of Ribs | 5 |
V-Belt Section | 5V |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL ANVIL 1/2" SQ DRIVE W/FRICTION RING (ML42-06-2760)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 19"L, RH, 304SS (062705000003)
- KOYO Medium Taper 2-4'' 50.9-101.6 (M88048)
- GATES Hydraulic Adapter-Sae To Sae, G60490-1212 (G60490-1212)
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-15 (425-5MGT-15)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX355 (3/3VX355)
- GATES Polyflex Belts, 5M462 (5M462)
- GATES Synchro-Power Polyurethane Belts, T10-560-25 (T10-560-25)
- GATES PowerGrip Timing Belts, 152MXL025 (152MXL025)
- GATES Tri-Power Belts, BX96 (BX96)
- BSC PREFERRED TorquePlus -Timing Belt - 8M, 40 x 608mm PL, T76 (608-8MXT-40)
- Gates Power Transmission Belts