Shop All Timing Belts
Gates
Super HC PowerBand Belts, 3/3V1320
Mfr # 3/3V1320
Zoro # G7906449
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC PowerBand
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 10 mm
Product Information
- Brand Gates
- MFR # 3/3V1320
- Zoro # G7906449
- UPC # 72053261240
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 10 mm |
Outside Length | 3353 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC PowerBand |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 3V |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 3/8" FNPT Stainless Steel Pneumatic Ball Valve Inline (4353015780)
- WORLD WIDE FITTINGS Male JIC Plug (5229X24)
- SUPCO MultiPlus Dual Brand V Belt, B43 (B43)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66544)
- GATES Hi-Power II Belts, A82 (A82)
- GATES PowerGrip Timing Belts, 315L075 (315L075)
- GATES Long-Length PowerGrip GT2 Belting, LL5MR15 ST (LL5MR15 ST)
- GATES PowerGrip HTD Belts, 447-3M-15 (447-3M-15)
- GATES Tri-Power PowerBand Belts, 3/BX53 (3/BX53)
- GATES PowerGrip HTD Belts, 447-3M-09 (447-3M-09)
- D&D Belt, VS, 1.187 x 55in OC (1922V544)
- Gates Timing Belts