Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 6/3VX850
Mfr # 6/3VX850
Zoro # G8017085
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Product Information
- Brand Gates
- MFR # 6/3VX850
- Zoro # G8017085
- UPC # 72053444018
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 61 mm |
Outside Length | 2159 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 6 |
V-Belt Section | 3VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King Cog, Bx23 (BX23)
- GATES Predator Single Belts, CP136 (CP136)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (1L706)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THX5)
- GATES Multi-Speed Belts, 1626V290 (1626V290)
- GATES Polyflex Belts, 5M825 (5M825)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1064-8MGT-30 (1064-8MGT-30)
- GATES Polyflex Belts, 3M400 (3M400)
- GATES Super HC Molded Notch Belts, 3VX690 (3VX690)
- GATES PowerGrip GT3 Belts - 2M and 3M, 183-3MGT-09 (183-3MGT-09)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1280,160 Teeth (Y-1280)
- Gates Timing Belts