Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 3/5VX1120
Mfr # 3/5VX1120
Zoro # G7942736
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Product Information
- Brand Gates
- MFR # 3/5VX1120
- Zoro # G7942736
- UPC # 72053262506
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 14 mm |
Top Width | 51 mm |
Outside Length | 2845 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 5VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 18" Outside Length, 1/2" Top Width, 1 Ribs (A16/4L180)
- EATON Variable Frequency Drive, 7.5 HP, 5.6 in W (SVX006A2-4A1B1)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (224-C)
- ENERPAC Simplex P20 Seal Kit (DD8069900)
- GATES PowerGrip GT3 Belts - 2M and 3M, 180-2MGT-06 (180-2MGT-06)
- GATES PowerGrip GT3 Belts - 5M, 750-5MGT-15 (750-5MGT-15)
- GATES Tri-Power Belts, BX35 (BX35)
- GATES PowerGrip GT3 Belts - 5M, 565-5MGT-25 (565-5MGT-25)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-09 (450-5MGT-09)
- GATES PowerGrip Timing Belts, 160XL037 (160XL037)
- GATES PowerGrip Timing Belts, 140XL037 (140XL037)
- Gates Timing Belts