Shop All Timing Belts
Gates
Super HC Molded Notch PowerBand Belts, 2/5VX750
Mfr # 2/5VX750
Zoro # G7956054
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Height 14 mm
Product Information
- Brand Gates
- MFR # 2/5VX750
- Zoro # G7956054
- UPC # 72053246575
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 14 mm |
Top Width | 33 mm |
Outside Length | 1905 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 5VX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Silicone Carbide Grease, 1LB A 280 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39401)
- DIXON Dual-Lock P Series Interchange Thor Interchange Coupler, 1/2 x 3/4-14 in Nominal, Steel, Trivalent (4PF6)
- SPEEDAIRE Latch Spring, SS, 1 in L x 5/16 in W (GGS_56652)
- STUCCHI VU Series Check Valves: 10 GPM, SAE 6 Port Size (452205)
- GATES Hi-Power II Belts, B125 (B125)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1584-8MGT-50 (1584-8MGT-50)
- GATES Hi-Power II Belts, A24 (A24)
- GATES PowerGrip Timing Belts, 150L050 (150L050)
- GATES PowerGrip HTD Belts, 925-5M-15 (925-5M-15)
- GATES PowerGrip HTD Belts, 447-3M-09 (447-3M-09)
- BANDO TimingBelt, Synchro, Neoprene, 225DL050 (225DL050G)
- Gates Power Transmission Belts