Shop All Ducting Hoses
Gates
Straight Hose Hvac Hose, 26242
Mfr # 26242
Zoro # G9304807
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.75 in
- Temp. Range -70 to 400°F
- Length 300 in
- Max. Pressure 50
Product Information
- Brand Gates
- MFR # 26242
- Zoro # G9304807
- UPC # 7205334142
- Country of Origin Unknown
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.75 in |
Length | 300 in |
Details
Temp. Range | -70 to 400°F |
Max. Pressure | 50 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Line Piercing Saddle Valve, 5/16" OD, PK5 (A32905)
- NORDYNE 903962 G5-6 Combustion Inducer (903962)
- JOHNSON CONTROLS Air Flow Contr. .05 To 1, .051 (R-317-1)
- ROBERTSHAW Elec Cook Control, Repl INF-240-1010 (5502-370M)
- GATES 28407, 1/4" X 50' GEATER HOSE (28407)
- GATES Air Vent Hose Hvac Duct Hose, 23002 (23002)
- GATES 90 Deg. Molded Heater Hose Hvac Heater Hos, 28481 (28481)
- GATES Heater Hose, 1/2 ID x 50 Ft, 105PSI, EPDM (28439)
- GATES Heater Hose, 3/4 ID x 50 Ft, 80PSI, EPDM (28442)
- GATES Straight Hose Hvac Heater Hos, 28417 (28417)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, PVC (0390-0300-0001)
- Gates Ducting Hoses