Shop All Rubber Hoses & Lines
Gates
Straight Hose Coolant Hose, 24012
Mfr # 24012
Zoro # G6836062
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating -40 to 257°F
- Pressure Rating 80 psi
- Inside Dia. 3/4 in
- Construction 2-Ply
- Centerline Length (in) 36
Product Information
- Brand Gates
- MFR # 24012
- Zoro # G6836062
- UPC # 72053108675
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 3/4 in |
Centerline Length (in) | 36 |
Details
Temp. Rating | -40 to 257°F |
Pressure Rating | 80 psi |
Construction | 2-Ply |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 7" Running Board Extension Kit (401200)
- SUR&R Seal Clamp, 23/32" Inside dia., PK10 (K6808)
- AGRI-FAB Standard Leaf Bag (ST95000)
- OTC Ball Joint Removing Adapter (305228)
- GATES Radiator Coolant Hose, 24848 (24848)
- GATES Molded Coolant Hose, 20568 (20568)
- GATES Radiator Hose, 7/8 ID x 3 Ft, EPDM (24214)
- GATES Straight Hose Coolant Hose, 24036 (24036)
- GATES Straight Hose Coolant Hose, 24020 (24020)
- GATES Coolant Hose, 22006 (22006)
- GATES Coolant Hose, 20369 (20369)
- Gates Rubber Hoses & Accessories