Shop All Static Control Products
Gates
Static Strap, 1 1/16 x 30 In
Mfr # 90331
Zoro # G6927417
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/16 x 30 in
- Features Specially Compounded Rubber Conducts Static Electricity. Resists Weathering, Abrasion, and Tearing.
Product Information
- Brand Gates
- MFR # 90331
- Zoro # G6927417
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 1-1/16 x 30 in |
Details
Item | Static Strap |
Features | Specially Compounded Rubber Conducts Static Electricity. Resists Weathering, Abrasion, and Tearing. |
Description
Static Strap, Size 1-1/16 x 30 In., Specially Compounded Rubber Conducts Static Electricity. Resists Weathering, Abrasion, and Tearing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-50 DC V (12G443)
- FLUKE Replacement for Fluke Tl222 (TL222 FLUKE)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MAG RETRACTABLE TEST LEADS (KH1135)
- FLUKE Type K Probe Extension, Mini, 9.8 ft. (80PK-EXT)
- GATES Static Strap, 1 1/16 x 25 In (90330)
- SCS Mtl Ot Static Shielding Bg, 10x12, PK100 (1501012)
- DESCO Rlue Trustat B80 Vinyl Roll (16317)
- SCS Monitor Spliter 724 Plus (770733)
- SCS Metal-In Static Shielding Bag, 10x14in (1001014)
- PARTNERS BRAND Open End Static Shielding Bags, 10" x 14", Transparent, 100/Case (STC162)
- DESCO Statfree Conductive Rubber Mat, 48x72" (82067)
- Gates Static Control Products