Shop All V-Belts
Gates
SPB3750 Metric V-Belt, 3750mm Outside Length, 17mm Top Width, 1 Ribs
Mfr # SPB3750
Zoro # G2890894
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Industry Number SPB3750
- Top Width 17 mm
- Number of Ribs 1
- Thickness 14 mm
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 3,774 mm |
Belt Trade Size | SPB |
Details
Item | Metric V-Belt |
V-Belt Section | SPB |
Industry Number | SPB3750 |
Number of Ribs | 1 |
Thickness | 14 mm |
Material | Elastomeric Compound w/Flex-Bonded Tensile Cords |
Construction | Wrapped |
Resists | Heat, Oil, Ozone and Flame |
V-Belt Type | Metric V-Belt |
Temp. Range | -30 Degrees to 140 Degrees F |
Standards | RMA |
Edge Construction | Wrapped |
Belt Series | Metric Power |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 250 Degrees F |
Resistance Properties | Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant |
Minimum Operating Temperature | -70 Degrees F |
Application | Food Processing, Machine Tool, Textile Mills |
Belt Material | EPDM |
Number of Bands | 1 |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Wrapped, Industry Number SPB3750, Number of Bands 1, Outside Length 3,774 mm, Reinforcing Cord Material Polyester, Thickness 14 mm, Top Width 17 mm, Belt Trade Size SPB, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VM50 X 1/2 FHP VP SHEAVE (1VM50 X 1/2 FHP VP SHEAVE)
- BESTORQ Aftermarket Ariens / Gravely 915160 ZTXL42 (Drive) Zero Turn Mower Replacement Belt, A60LG (A60LG)
- REELCRAFT Hose, 50 ft. (601037-50)
- HYFLOW High Flow Sectional Control Valve Bolt Kit 2 Spool, 40 Gpm, 223041 (223041)
- GATES 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L346)
- GATES Metric-Power V-Belts, XPZ1077 (XPZ1077)
- GATES XPZ925 Metric V-Belt, 925mm Outside Length, 10mm Top Width, 1 Ribs (XPZ925)
- GATES Truflex V-Belts, 4L560 (4L560)
- GATES 1854 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A71)
- GATES SPC4000 Metric V-Belt, 4000mm Outside Length, 22mm Top Width, 1 Ribs (SPC4000)
- D&D 73" Outside Length, 3/8" Top Width, 1 Ribs (3V730)
- Gates V-Belts