Shop All Automotive Belts
Gates
Serpentine Belt, K050275
Mfr # K050275
Zoro # G6751219
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Circumference (in) 28.22
- Cross-Section K
- Number of Ribs 5
- Top Width (in) 0.667
- Effective Length (in) 27.65
Product Information
- Brand Gates
- MFR # K050275
- Zoro # G6751219
- UPC # 72053008562
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.667 |
Effective Length (in) | 27.65 |
Details
Outside Circumference (in) | 28.22 |
Cross-Section | K |
Number of Ribs | 5 |
Item | V-Belt |
Cord Material | Polyester |
Type | Automotive V-Ribbed Belt (Standard) |
Belt Material | EPDM |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Grade Type | OE Performance |
Material | EPDM |
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.Micro-V belts provide peak operating performance while delivering the highest value available.Meets or exceeds all specifications from the Original Equipment Manufacturer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Suzuki, Ts250 Savage Year 1980 Battery (TS250 SAVAGE YEAR 1980 BATTERY)
- MILTON INDUSTRIES Dual Head Chuck with Gauge (S-506)
- UVIEW Refiller Air Lift II Economy (550500)
- TECNOSEAL Quick Zinc Propeller Nut Anode Kit f/BTQ140 Bow Thrusters (3605)
- GATES Hi-Power II Belts, B32 (B32)
- GATES Classical Section Wrapped V-Belt, A75 (A75)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6934)
- GATES Auto V-Belt, Industry Number K080893HD (K080893HD)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 7475 (7475)
- GATES Classical Section Wrapped V-Belt, A57 (A57)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK1625 (6PK1625)
- Gates Automotive Belts