Shop All Automotive Belts
Gates
Serpentine Belt Drive Component Kit 2006-2011 Honda Civic 2.0L
Mfr # 90K-38278C
Zoro # G1469782
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tensioner
- Outside Circumference (in) 70.704
- Top Width (in) 0.807
- Number of Components 2
- Number of Belts 1
Product Information
- Brand Gates
- MFR # 90K-38278C
- Zoro # G1469782
- UPC # 770075756255
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.807 |
Details
Includes | Tensioner |
Outside Circumference (in) | 70.704 |
Number of Components | 2 |
Number of Belts | 1 |
Number of Tensioners | 1 |
Item | Serpentine Belt Kit |
Description
Gates Complete Serpentine Kits make it easy to service the entire serpentine belt drive system. Save money and prevent premature vehicle breakdowns by making the choice to fix your vehicle right the first time. Neglecting to replace the tensioner and pulley(s), at the same time you replace the belt, can not only shorten the life of the belt as well as other front end accessory drive components, but can leave you or your customer stranded on the side of the road.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3-IN-ONE Multi-Purpose Oil, 4 Oz., SAE Grade 17 (100703)
- STRONG ARM Universal Lift Support, 4488 (4488)
- THERMOID HOSE FUEL LINE 25'X1/4"" (25060)
- CURT Raw Steel Weld-On Safety Chain Loop (49950)
- GATES Serpentine V-Rib Belt K06 13/16 X 101 5/ Roadmax Belt, 6K1010Ap (6K1010AP)
- GATES Classical Section Molded Notch V-Belt, Ax61 (AX61)
- GATES Accessory Drive Belt, 7340 (7340)
- GATES Classical Section Wrapped V-Belt, A24 (A24)
- GATES Tri-Power Belts, AX70 (AX70)
- GATES FHP Medium Horse-Power V-Belt - Generator, 6826 (6826)
- GATES Classical Section Wrapped V-Belt, B33 (B33)
- Gates Automotive Belts