Shop All Fuel & Gas Caps
Gates
Safety Release Radiator Cap, 31518
Mfr # 31518
Zoro # G5650414
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.25 lb
- Pressure Rating 16 psi
- SAE Pressure Range 14 to 18 psi
- Coolant Recovery System Optional System
- Filler Neck Depth (in) 3/4 in
Product Information
- Brand Gates
- MFR # 31518
- Zoro # G5650414
- UPC # 72053020458
- Country of Origin Micronesia, Federated States of
- Category Fuel & Gas Caps
Dimensions
Filler Neck Depth (in) | 3/4 in |
Filler Neck Inside Diameter (in) | 1.61 in |
Shell Diameter (mm) | 66 |
Filler Neck Outside Diameter (in) | 2.13 in |
Details
Item | Radiator Cap |
Weight | 0.25 lb |
Pressure Rating | 16 psi |
SAE Pressure Range | 14 to 18 psi |
Coolant Recovery System | Optional System |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Serpentine Belt, Industry Number 8PK1500 (5080590)
- LUMAPRO Miniature Lamp, 1252, 0.3W, G6, 28V, PK10 (1252-10PK)
- SCANSTRUT DS-MULTI Cable Seal Plastic - Black (DS-MULTI-P-BLK)
- ATTWOOD Attwood 238613L1 LakeSport 238 Series Fixed Height Extension Post - 13" (238613L1)
- GATES Fuel Tank Cap, 31778D (31778D)
- GATES Radiator Cap, 31405 (31405)
- GATES Regular Locking Fuel Cap, 31859 (31859)
- GATES Fuel Tank Cap, 31835D (31835D)
- GATES OE Equivalent Fuel Cap, 31732 (31732)
- GATES OE Equivalent Fuel Cap, 31723 (31723)
- GATES Regular Locking Fuel Cap, 31858 (31858)
- Gates Automotive Exterior Accessories