Shop All Rubber Hoses & Lines
Gates
Radiator Coolant Hose, 24410
Mfr # 24410
Zoro # G6848412
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.88 in; 1.46 in
- Material EPDM, Plastic, Steel
- Length 22-7/8 in
- Type Coolant Hose
- Temp. Rating -40 to 275°F
Product Information
- Brand Gates
- MFR # 24410
- Zoro # G6848412
- UPC # 770075671718
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1.88 in; 1.46 in |
Length | 22-7/8 in |
Centerline Length (in) | 22.875 |
Details
Material | EPDM, Plastic, Steel |
Type | Coolant Hose |
Temp. Rating | -40 to 275°F |
Features | Modular Hose |
Modular Components | Female Quick Connector |
Number of Quick Connect Fittings | 1 |
Description
Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA EUROSTYLE DBL DOME LIGHT LED SOFT WHT 3500K 430 LUMENS (DG724061VP)
- GROTE Battery Tray Group 24 (84-9481)
- GATES Silicone Coolant Hose, Blue, 3 in. Dia (24848)
- MOTORMITE SPARK PLUG NON-FOULERS-18MM TAPERED SEAT (42002)
- GATES Molded Coolant Hose - Upper, 23815 (23815)
- GATES Straight Hose Coolant Hose, 24264 (24264)
- GATES STRAIGHT HOSE (24812)
- GATES Hose Connector(Quick-Lock) - Heater To Engine, 28502 (28502)
- GATES Straight Coolant Hose(Heavy-Duty 2-Ply) - Lower, 24256 (24256)
- GATES Hose Kit Turbo Hose Kit, 26230 (26230)
- GATES Radiator Coolant Hose, 26532 (26532)
- Gates Rubber Hoses & Accessories