Shop All Rubber Hoses & Lines
Gates
Radiator Coolant Hose, 23962
Mfr # 23962
Zoro # G3309784
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Modular Hose
- Material EPDM, Plastic, Steel
- Length 53.87 in
- Fitting Type Female Quick Connector
- Temp. Rating -40 to 275°F
Product Information
- Brand Gates
- MFR # 23962
- Zoro # G3309784
- UPC # 770075542704
- Country of Origin Turkey
- Category Rubber Hoses & Lines
Dimensions
Length | 53.87 in |
Inside Dia. | 2.37 in; 0.59 in; 0.68 in |
Centerline Length (in) | 53.87 |
Details
Features | Modular Hose |
Material | EPDM, Plastic, Steel |
Fitting Type | Female Quick Connector |
Temp. Rating | -40 to 275°F |
Type | Coolant Hose |
Number of Branches | 2 |
Modular Components | Branch, 3 Quick Female Connectors |
Number of Quick Connect Fittings | 3 |
Description
Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING TRAILER HUB ASSEMBLY, HUB & DRUM 7 - 5 STUDS (30792)
- JJ KELLER Vehicle Inspection Form, 3 Ply, Carbonless (1999)
- WHITECAP TEAK 3/4in Track Inside Corner Bulkhead Molding (60826)
- A & I PRODUCTS Glass, Door (RH) 63" x35.5" x5" (A-3G710-70670)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26504 (26504)
- GATES Molded Coolant Hose - Heater - Outlet Assembly, 23595 (23595)
- GATES Radiator Hose, 1 7/8 ID x 3 Ft, EPDM (24230)
- GATES Molded Coolant Hose, 22210 (22210)
- GATES MULTI-USE HOSE (27418)
- GATES Coolant Hose, 21763 (21763)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100 (624-100)
- Gates Rubber Hoses & Lines