Shop All Power Steering Hoses
Gates
Pressure Line Power Steering Assembly, 360020
Mfr # 360020
Zoro # G8504530
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Steering Hose
- Includes Copper Washers
- Length 32-1/2 in
- Standards Exceeds SAE J188 specifications
- Mounting Bolt Length 3/8 in
Product Information
- Brand Gates
- MFR # 360020
- Zoro # G8504530
- UPC # 72053425048
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Length | 32-1/2 in |
Mounting Bolt Length | 3/8 in |
End 1 Diameter | 3/8 in |
End 2 Diameter | 14 mm |
Details
Type | Power Steering Hose |
Includes | Copper Washers |
Standards | Exceeds SAE J188 specifications |
Grade Type | OE Performance |
End 1 Type | Male Inverted Flare |
End 2 Type | Banjo |
Tube Material | Zinc Single Wall Steel |
Hose Position | Pump to Rack/Gear Box |
Crimped Sleeve Material | Anti Corrosion Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS TransLine Adapter - 5/16 x 5/8-18 Invtd Flare Nut to Rubber Hose (TR-935)
- ROTELLA Diesel Engine Oil, 1 Qt., 30W, Rotella T1 (550054461)
- GATES V-Ribbed Belt Serpentine Belt, K080360 (K080360)
- PROTO Battery Term Cleaner (J2320)
- GATES Power Steering Repair Kit, 348940 (348940)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES Pressure Line Power Steering Assembly, 352464 (352464)
- GATES Bulk Power Steering Hose (25-Ft. Length) Pwr Steer Hos, 349950 (349950)
- GATES Power Steering Repair Kit, 348428 (348428)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- EDELMANN P/S PARTS PKG RETURN HOSE 5/8" X 36" (71351)
- Gates Rubber Hoses & Accessories