Shop All Automotive Belts
Gates
Premium OE Stretch Fit Micro-V Belt - Air Conditioning, K040355SF
Mfr # K040355SF
Zoro # G5651674
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Stretch Fit V-Ribbed
- Outside Length 36 in
- Top Width 0.56 in
- Installation Requirement Special Installation Tool
- Number of Ribs 4
Product Information
- Brand Gates
- MFR # K040355SF
- Zoro # G5651674
- UPC # 770075392040
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 36 in |
Top Width | 0.56 in |
Effective Length (in) | 35.51 |
Details
Item | Serpentine Belt |
Belt Type | Stretch Fit V-Ribbed |
Installation Requirement | Special Installation Tool |
Number of Ribs | 4 |
Cross-Section | K |
Belt Material | EPDM |
Features | Specially formulated adhesive literally locks onto the cord; Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling |
Grade Type | OE Exact |
Cord Material | Nylon |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD TRUCK RACK, STEEL, FULL SIZE, 1000 LB WITHOUT CARBONPRO BED (1275-52-02)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- LISLE Small Fastener Remover Set (60530)
- JABSCO Valve Kit EPDM (18911-1030)
- GATES K101066HD, K10 1 3/8" x 107 1/8" (K101066HD)
- GATES Classical Section Wrapped V-Belt, B57 (B57)
- GATES Classical Section Wrapped V-Belt, B80 (B80)
- GATES Classical Section Wrapped V-Belt, B95 (B95)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6846)
- GATES Hi-Power II PowerBand V-Belts, 2/B80 (2/B80)
- BANDO Auto Serpentine Belt, 10Pk1330 (10PK1330)
- Gates Automotive Belts