Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K080680
Mfr # K080680
Zoro # G5569284
product price: $51.05
/ea
$51.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automotive V-Ribbed Belt (Standard)
- Cross-Section K
- Effective Length (in) 68
- Number of Ribs 8
- Outside Circumference (in) 68.567
Product Information
- Brand Gates
- MFR # K080680
- Zoro # G5569284
- UPC # 72053109498
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 68 |
Top Width (in) | 1.087 |
Details
Item | V-Belt |
Type | Automotive V-Ribbed Belt (Standard) |
Cross-Section | K |
Number of Ribs | 8 |
Outside Circumference (in) | 68.567 |
Belt Material | EPDM |
Material | EPDM |
Grade Type | OE Performance |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Cord Material | Polyester |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 42550 (42550)
- HELLA MARINE Value Fit Mini 6 LED Flood Light Bar - Black (357203001)
- MILTON Inflator Gauge, Digital, Ball Foot Chuck (S-575D)
- GATES Tri-Power Belts, AX105 (AX105)
- GATES Tri-Power Belts, BX52 (BX52)
- GATES Tri-Power Belts, BX74 (BX74)
- GATES PowerGrip Premium OE Timing Belt, T274 (T274)
- GATES Classical Section Wrapped V-Belt, A82 (A82)
- GATES Auto V-Belt, Industry Number 9520HD (9520HD)
- STENS New Oem Replacement Belt For Ferris Many Is1500Z Series Mowers 5023496 (266-191)
- Gates Automotive Belts