Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K061380
Mfr # K061380
Zoro # G5826324
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 138-5/8 in
- Top Width 0.807 in
- Features Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
- Effective Length (in) 138.03
Product Information
- Brand Gates
- MFR # K061380
- Zoro # G5826324
- UPC # 770075401889
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 138-5/8 in |
Top Width | 0.807 in |
Effective Length (in) | 138.03 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Cross-Section | K |
Number of Ribs | 6 |
Belt Material | EPDM |
Cord Material | Polyester |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 7647-7 Trolling Motor Connectors - Male, 3 Wire, 10 Gauge, 12/24 V (7647-7)
- VELVAC Toggle, Dpst, On-Off 4-Blade (090204)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG FUEL INJECTION CANISTER CLEANER (KHTU-470B)
- HOLLEY For Use With Holley 4160 Model Carburetor R1848-1/ 1849/ 1851-2/ 1850-3/ 1850-4/ 1850-5/ 3310-2 (37-1542)
- GATES Classical Section Wrapped V-Belt, B72 (B72)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K060956Hd (K060956HD)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9405 (9405)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6880)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9740 (9740)
- GATES High Capacity V-Belt(Standard) - Fan and Air Conditioning, 9585 (9585)
- GATES Auto V-Belt, Industry Number K120640HD (K120640HD)
- Gates Automotive Belts