Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K061265
Mfr # K061265
Zoro # G5543299
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 127 in
- Top Width 0.807 in
- Effective Length (in) 126.5
- Cross-Section K
Product Information
- Brand Gates
- MFR # K061265
- Zoro # G5543299
- UPC # 770075153429
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 127 in |
Top Width | 0.807 in |
Effective Length (in) | 126.5 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Cross-Section | K |
Number of Ribs | 6 |
Belt Material | EPDM |
Cord Material | Polyester |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Filter Wrench, Swivel Gripper, Standard (57030)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (49274)
- HALTEC Air Chuck Tailpiece, 5/16" (CH-320)
- SKF Shaft Seal, 1-3/4 x 3 x 5/16", CRWA1, Nitrile (17699)
- GATES Auto V-Belt, Industry Number K081065HD (K081065HD)
- GATES Classical Section Wrapped V-Belt, A27 (A27)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9520 (9520)
- GATES Classical Section Wrapped V-Belt, A25 (A25)
- GATES High Capacity V-Belt(Standard)-Power Steering & Air Conditioning, 9660 (9660)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K120924Hd (K120924HD)
- GATES Tri-Power Belts, BX31 (BX31)
- Gates Automotive Belts