Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K061099
Mfr # K061099
Zoro # G5745179
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 111/2 in
- Top Width 0.807 in
- Features Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
- Effective Length (in) 109.95
Product Information
- Brand Gates
- MFR # K061099
- Zoro # G5745179
- UPC # 770075239062
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 111/2 in |
Top Width | 0.807 in |
Effective Length (in) | 109.95 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Number of Ribs | 6 |
Cross-Section | K |
Cord Material | Polyester |
Belt Material | EPDM |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Bedford/Leyland/Steyr/Claas/Manitou/Ford, Wl7098 (WL7098)
- TERAFLEX 2019 JEEP GLADIATOR JT: 1.5" PERFORMANCE SPACER LEVELING KIT û NO SHOC (1155300)
- ANCOR Red 1 AWG Battery Cable - Sold By The Foot (1155-FT)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 8 x 18 Foot (3022117)
- GATES Hi-Power II Belts, C180 (C180)
- GATES Classical Section Wrapped V-Belt, B118 (B118)
- GATES Tri-Power Belts, AX64 (AX64)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6831)
- GATES Auto V-Belt, Industry Number K080794HD (K080794HD)
- GATES G-Force RedLine CVT Belts 31R4573 OEM M173005 1 5/16" x 46 7/8" (31R4573)
- STENS Belt For Troy-Bilt 1108552, 1709698, 1714556, 1715740 Lawn Mowers (258-043)
- Gates Automotive Belts