Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K060806
Mfr # K060806
Zoro # G5599113
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 81.141 in
- Top Width 0.807 in
- Number of Ribs 6
- Cross-Section K
Product Information
- Brand Gates
- MFR # K060806
- Zoro # G5599113
- UPC # 72053193817
- Country of Origin Micronesia, Federated States of
- Category Automotive Belts
Dimensions
Outside Length | 81.141 in |
Top Width | 0.807 in |
Effective Length (in) | 80.58 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Number of Ribs | 6 |
Cross-Section | K |
Grade Type | OE Performance |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Cord Material | Polyester |
Belt Material | EPDM |
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- MAKITA 4-Cycle Engine Oil, 10W-30, 2.7 oz., 48/pk (195826-4-48)
- WESTWARD Med Duty Boost Cable Clamp, 500A, Rd/Blk (23PC39)
- VELVAC Radiator Cap, 3/4" Deep, Stant#10230 (10230)
- GATES Auto V-Belt, Industry Number K120640HD (K120640HD)
- GATES G-Force RedLine CVT Belts 47R4266 OEM 3211186 1 15/32" x 43 7/8" (47R4266)
- GATES Classical Section Molded Notch V-Belt, Ax61 (AX61)
- GATES Hi-Power II PowerBand V-Belts, 2/B90 (2/B90)
- GATES Classical Section Wrapped V-Belt, A95 (A95)
- GATES Classical Section Molded Notch V-Belt, Bx96 (BX96)
- GATES Narrow Section Molded Notch V-Belt, 3Vx630 (3VX630)
- Gates Automotive Belts