Shop All Automotive Belts
Gates
Premium OE Micro-V Belt, K060494
Mfr # K060494
Zoro # G5513941
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Standard V-Ribbed
- Outside Length 50 in
- Top Width 0.807 in
- Number of Ribs 6
- Cross-Section K
Product Information
- Brand Gates
- MFR # K060494
- Zoro # G5513941
- UPC # 770075394457
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 50 in |
Top Width | 0.807 in |
Effective Length (in) | 49.45 |
Details
Item | V-Belt |
Belt Type | Standard V-Ribbed |
Number of Ribs | 6 |
Cross-Section | K |
Cord Material | Polyester |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Belt Material | EPDM |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 12, 24 (MIL6011)
- VALTERRA VALTERRA LLC T58 Sewer Waste Valve; 3 In. (V46-T58)
- CURT Bumper Hitch for Dodge Bumpers, 2" Rcvr (19050)
- MILTON INDUSTRIES 6/12V Battery/Starter/Charging Tester (1260)
- GATES Fhp Medium Horse-Power V-Belt, 6895 (6895)
- GATES Premium OE Micro-V Belt-Hub, Alternator and Air Conditioning, K080545 (K080545)
- GATES Tri-Power Belts, AX46 (AX46)
- GATES Serpentine Belt Drive Component Kit, 90K-38284A (90K-38284A)
- GATES High Capacity V-Belt (Standard), 7585 (7585)
- GATES Fhp Medium Horse-Power V-Belt, 6886 (6886)
- GATES Tri-Power Belts, AX25 (AX25)
- Gates Automotive Belts