Shop All Automotive Belts
Gates
Premium OE Dual Sided Micro-V Belt, DK060504
Mfr # DK060504
Zoro # G6361605
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Dual-Sided V-Ribbed
- Outside Length 51 in
- Top Width 0.807 in
- Features Specially designed to resist wear and cracking due to overall reduced thickness in construction
- Effective Length (in) 50.4
Product Information
- Brand Gates
- MFR # DK060504
- Zoro # G6361605
- UPC # 770075674009
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 51 in |
Top Width | 0.807 in |
Effective Length (in) | 50.4 |
Details
Item | V-Belt |
Belt Type | Dual-Sided V-Ribbed |
Features | Specially designed to resist wear and cracking due to overall reduced thickness in construction |
Number of Ribs | 6 |
Cross-Section | K |
Belt Material | EPDM |
Cord Material | Polyester |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLSON BRAKE HARDWARE Chrysler Caliper Service Kit, H5702 (H5702)
- ZWIPES Auto Professional Waffle Drying Towel, 2-Pack (879-2)
- ALL START Universal USB Phone Charging Cable (550-2)
- HI-RUN Trailer Tire, ST175/80R13, 6 Ply (HZT1001)
- GATES Truck & Bus V-Belt - Water Pump and Alternator, TR22534 (TR22534)
- GATES Tri-Power Belts, BX31 (BX31)
- GATES Classical Section Wrapped V-Belt, B115 (B115)
- GATES Classical Section Wrapped V-Belt, A77 (A77)
- GATES Narrow Section Molded Notch V-Belt, 3Vx1060 (3VX1060)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K081032HD (K081032HD)
- GATES Fhp Medium Horse-Power V-Belt, 6958 (6958)
- Gates Automotive Belts