Shop All Timing Belts
Gates
Predator Single Belts, SPB2500P
Mfr # SPB2500P
Zoro # G8044516
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Color Brown
Product Information
- Brand Gates
- MFR # SPB2500P
- Zoro # G8044516
- UPC # 770075136903
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 13 mm |
Outside Length | 2515 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | SPBP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473425 (473425)
- WILKERSON Dial-Air Regulator 1In (R31-08-000)
- LOC-LINE Swivel Nozzle 60, Gray, 1/4", PK20 (49450-G)
- WD-40 Big Blast®, Lubricant, Aerosol Can, 18 Oz. (490095)
- GATES Predator PowerBand Belts, 3/3VP530 (3/3VP530)
- GATES PowerGrip GT3 Belts - 2M and 3M, 945-3MGT-09 (945-3MGT-09)
- GATES Hi-Power II Belts, B43 (B43)
- GATES Multi-Speed Belts, 1422V466 (1422V466)
- GATES Hi-Power II Belts, B63 (B63)
- GATES PowerGrip HTD Belts, 665-5M-25 (665-5M-25)
- D&D Timing Belt, 8M, 20 x 536mm PL, T67 (536-8M-20)
- Gates Timing Belts