Shop All Timing Belts
Gates
Predator Single Belts, CP136
Mfr # CP136
Zoro # G8008947
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Brown
Product Information
- Brand Gates
- MFR # CP136
- Zoro # G8008947
- UPC # 770075138204
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 14 mm |
Top Width | 22 mm |
Outside Length | 3556 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | CP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, H Series (VHC8-8EMV)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2-3/4 (CB242722)
- INA Combination Bearing, Bore Dia. 25 mm (NKX25-Z-XL)
- INA Thrust Washer, Inside Dia. 35 mm, (AS3552-HLA)
- GATES Hi-Power II Belts, A44 (A44)
- GATES Predator Single Belts, 5VP1400 (5VP1400)
- GATES Polyflex Belts, 11M1750 (11M1750)
- GATES PowerGrip Timing Belts, 80XL037 (80XL037)
- GATES PowerGrip Timing Belts, 187L075 (187L075)
- GATES Tri-Power Belts, BX67 (BX67)
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-09 (300-3MGT-09)
- Gates Timing Belts