Shop All Timing Belts
Gates
Predator Single Belts, BP97
Mfr # BP97
Zoro # G8047736
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 11 mm
Product Information
- Brand Gates
- MFR # BP97
- Zoro # G8047736
- UPC # 770075137504
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Outside Length | 2540 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line Filter, 2 Inch Long with 1/4 Inch FPT (Inlet) x 1/4 Inch MPT (Outlet) (WR1010)
- D&D 89" Outside Length, 2/3" Top Width, 1 Ribs (B86/5L890)
- OTC Hydraulic Electric Pump, High Force, 0.5 hp (4044)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205ZZC3/L627)
- GATES PowerGrip HTD Belts, 330-3M-09 (330-3M-09)
- GATES Hi-Power II Belts, A82 (A82)
- GATES Synchro-Power Polyurethane Belts, T5-690-16 (T5-690-16)
- GATES Hi-Power II Belts, B59 (B59)
- GATES PowerGrip HTD Belts, 357-3M-15 (357-3M-15)
- GATES Polyflex Belts, 7M1320 (7M1320)
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 62in PL, T124 (620H100)
- Gates Timing Belts