Shop All Timing Belts
Gates
Predator Single Belts, BP93
Mfr # BP93
Zoro # G8041250
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 11 mm
Product Information
- Brand Gates
- MFR # BP93
- Zoro # G8041250
- UPC # 770075137481
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Top Width | 17 mm |
Outside Length | 2438 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- IMPERIAL MFG Collar Storm 3" 26 Ga (GV1375)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/4 Inch NPT Male End (FM98)
- GATES PowerGrip GT4 Belts - 8M and 14M, 480-8MGT-20 (480-8MGT-20)
- GATES Hi-Power II Belts, B149 (B149)
- GATES PowerGrip GT4 Belts - 8M and 14M, 3280-8MGT-12 (3280-8MGT-12)
- GATES Predator Single Belts, AP43 (AP43)
- GATES PowerGrip GT3 Belts - 5M, 1000-5MGT-25 (1000-5MGT-25)
- GATES PowerGrip Timing Belts, 345L050 (345L050)
- B B MANUFACTURING 10T5/430, Timing Belt, Polyurethane, Steel (10T5/430)
- Gates Power Transmission Belts