Shop All Timing Belts
Gates
Predator Single Belts, BP90
Mfr # BP90
Zoro # G8041479
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Brown
Product Information
- Brand Gates
- MFR # BP90
- Zoro # G8041479
- UPC # 770075137474
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Outside Length | 2362 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Description
The GATES brand Predator Single Belts,BP90 is a belt made of polychloroprene material with a brown color. It has a temperature range of -30 to 82°C and a height of 11 mm. It is a V-Belt Section BP.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V BELT 1/2"" X 45"" (4L450A)
- NTN NTN 6001LLU, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Sealed (6001LLU)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/2 in. Drive Universal Joint (49-66-6727)
- GAST Valve 48Fr Sp Af531 (AF531)
- GATES PowerGrip Timing Belts, 570H150 (570H150)
- GATES PowerGrip Timing Belts, 130XL037 (130XL037)
- GATES Tri-Power Belts, BX32 (BX32)
- GATES Polyflex JB Belts, 2/3M236JB (2/3M236JB)
- GATES Tri-Power Belts, BX24 (BX24)
- GATES Hi-Power II Belts, B45 (B45)
- BESTORQ XL Timing Belts (114XL037)
- Gates Timing Belts