Shop All Timing Belts
Gates
Predator Single Belts, BP78
Mfr # BP78
Zoro # G8043280
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 11 mm
Product Information
- Brand Gates
- MFR # BP78
- Zoro # G8043280
- UPC # 770075137429
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Top Width | 17 mm |
Outside Length | 2057 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Controller, Safety (BC4A)
- BESTORQ Timing Belt Model 70XL087 7 in Effective length and 087 in Top Width (70XL087)
- FALK Gridmember Steelflex Size 9 Coupling Grid (706392)
- SPEEDAIRE O-Ring for Metal Bowl, Intermediate (114X69)
- GATES PowerGrip HTD Belts, 1520-8M-20 (1520-8M-20)
- GATES Poly Chain GT Carbon Belts, 14MGT-1750-37 (14MGT-1750-37)
- GATES PowerGrip HTD Belts, 339-3M-09 (339-3M-09)
- GATES PowerGrip Timing Belts, 187L075 (187L075)
- GATES Multi-Speed Belts, 1422V466 (1422V466)
- GATES Polyflex JB Belts, 5/5M1090JB (5/5M1090JB)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-20 (960-8MGT-20)
- Gates Timing Belts