Shop All Timing Belts
Gates
Predator Single Belts, BP55
Mfr # BP55
Zoro # G8027040
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Height 11 mm
Product Information
- Brand Gates
- MFR # BP55
- Zoro # G8027040
- UPC # 770075137269
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Top Width | 17 mm |
Outside Length | 1473 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | BP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 50 mm Bore, 100 mm Stroke, ISO Double Acting (5VLZ9)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-104 MULTIPAK (124206 F4B-SC-104)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.45 in OD (2BK47)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94417, Pressure Line, 10 micron, Outside-In (MF0576000)
- GATES PowerGrip GT4 Belts - 8M and 14M, 4956-14MGT-40 (4956-14MGT-40)
- GATES Synchro-Power Polyurethane Belts, T5-355-16 (T5-355-16)
- GATES PowerGrip Timing Belts, 154L050 (154L050)
- GATES Hi-Power II Belts, A30 (A30)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-12 (960-8MGT-12)
- GATES Polyflex Belts, 3M412 (3M412)
- GATES Hi-Power II Belts, B201 (B201)
- Gates Timing Belts