Shop All Timing Belts
Gates
Predator Single Belts, AP48
Mfr # AP48
Zoro # G7978969
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 9 mm
Product Information
- Brand Gates
- MFR # AP48
- Zoro # G7978969
- UPC # 770075134954
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 9 mm |
Outside Length | 1270 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 1 |
V-Belt Section | AP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- MCGILL CYR Series, Yoke Type Cam Follower (CYR2-3/4)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-103 (P2B-SC-103)
- D&D 45" Outside Length, 2/3" Top Width, 1 Ribs (B42/5L450)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-30 (1800-8MGT-30)
- GATES PowerGrip GT3 Belts - 5M, 565-5MGT-25 (565-5MGT-25)
- GATES PowerGrip GT3 Belts - 2M and 3M, 140-2MGT-04 (140-2MGT-04)
- GATES Super HC Molded Notch Belts, 5VX459 (5VX459)
- GATES Poly Chain GT Carbon Belts, 8MGT-1040-62 (8MGT-1040-62)
- GATES Polyflex JB Belts, 2/11M1850JB (2/11M1850JB)
- AFTERMARKET 4300S8M632 DAndD Powerdrive S8M Single STS Replacement Timing Belt (4300-S8M-632-DD)
- Gates Timing Belts