Shop All Timing Belts
Gates
Predator PowerBand Belts, 6/5VP1500
Mfr # 6/5VP1500
Zoro # G8028967
product price: $1,639.99
/ea
Free Shipping & Returns
$1,639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator PowerBand
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Height 15 mm
Product Information
- Brand Gates
- MFR # 6/5VP1500
- Zoro # G8028967
- UPC # 72053739121
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 15 mm |
Top Width | 103 mm |
Outside Length | 3835 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator PowerBand |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 6 |
V-Belt Section | 5VP |
Banded Belt | Yes |
Core Cord | Aramid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- EATON Soft Starter, 304A, 600VAC, 3 Phase (S811+T30N3S)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.375 Rod (287240)
- MBL V BELT 1/2"" X 33"" (4LK330A)
- GATES Polyflex Belts, 7M1180 (7M1180)
- GATES Polyflex Belts, 3M515 (3M515)
- GATES Tri-Power Belts, BX77 (BX77)
- GATES PowerGrip GT4 Belts - 8M and 14M, 3280-8MGT-50 (3280-8MGT-50)
- GATES Hi-Power II Belts, B54 (B54)
- GATES Multi-Speed Belts, 1430V315 (1430V315)
- D&D Timing Belt, H, 3 x 36in PL, T72 (360H300)
- Gates Power Transmission Belts