Shop All Timing Belts
Gates
Predator PowerBand Belts, 5/5VP850
Mfr # 5/5VP850
Zoro # G7956727
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator PowerBand
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Height 15 mm
Product Information
- Brand Gates
- MFR # 5/5VP850
- Zoro # G7956727
- UPC # 72053479263
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 15 mm |
Outside Length | 2184 mm |
Top Width | 86 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator PowerBand |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Brown |
Number of Ribs | 5 |
V-Belt Section | 5VP |
Banded Belt | Yes |
Core Cord | Aramid |
Description
The GATES brand Predator PowerBand Belts, 5/5VP850 is a V-Belt with a 5VP section. It is made of polychloroprene and has a height of 15 mm. It has a temperature range of -30 to 82°C and is brown in color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Slotted Clamp 11/16 - 1-1/4 (022312)
- LINCOLN Filler Nipple, 1/8 MNPT (91108)
- BETA 1 FILTERS Air/Oil Separator replacement for 2911006800 / ATLAS COPCO (B1AS0001025)
- BUYERS PRODUCTS 25 Gallon Side-Mount Polymer Reservoir (SMR25P)
- GATES Synchro-Power Polyurethane Belts, T10-560-25 (T10-560-25)
- GATES Super HC Molded Notch Belts, 5VX740 (5VX740)
- GATES PowerGrip GT3 Belts - 2M and 3M, 240-3MGT-15 (240-3MGT-15)
- GATES Hi-Power II Belts, A125 (A125)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-30 (1120-8MGT-30)
- GATES PowerGrip GT3 Belts - 5M, 565-5MGT-15 (565-5MGT-15)
- GATES Tri-Power Belts, BX75 (BX75)
- Gates Power Transmission Belts