Shop All Timing Belts
Gates
Predator PowerBand Belts, 3/3VP530
Mfr # 3/3VP530
Zoro # G7910195
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Predator PowerBand
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Color Brown
Product Information
- Brand Gates
- MFR # 3/3VP530
- Zoro # G7910195
- UPC # 72053466706
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 10 mm |
Outside Length | 1372 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Predator PowerBand |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Brown |
Number of Ribs | 3 |
V-Belt Section | 3VP |
Banded Belt | Yes |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 66 SDS (2 B 66 SDS)
- TIMKEN TIM-3576, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3576 (3576)
- SKF SKF-6006 2RS, Single Row Ball Brgs, 6006 2RS (6006 2RS)
- LOCTITE Anti Seize, Marine, 16 oz, Brush Top Can LB 8023™ (275026)
- GATES Multi-Speed Belts, 1422V460 (1422V460)
- GATES Tri-Power Belts, BX72 (BX72)
- GATES PowerGrip Timing Belts, 450H200 (450H200)
- GATES PowerGrip Timing Belts, 770XL037 (770XL037)
- GATES PowerGrip GT3 Belts - 5M, 750-5MGT-15 (750-5MGT-15)
- GATES Multi-Speed Belts, 1626V513 (1626V513)
- B B MANUFACTURING 800-8M-30, Timing Belt, Neoprene, Fiberglass (800-8M-30)
- Gates Timing Belts