Shop All Timing Belts
Gates
PowerGrip Timing Belts, 850H200
Mfr # 850H200
Zoro # G7878826
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 2159 mm
- Number of Teeth - Timing Belts 170
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 850H200
- Zoro # G7878826
- UPC # 72053566925
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2159 mm |
Height | 4.1 mm |
Top Width | 51 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 170 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 2-11/16" Bore (MP-43)
- VICKERS 4500PSI 115V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE (DG4V-5-6C-M-U-EK6-20)
- NTN Radial/Deep Groove Ball Brg - 32 Mm Id X 62 Mm Od X 16 Mm W; Single Sealed (6206B C4 32X62X16)
- ENERPAC RC102K, SEAL KIT (RC102K)
- GATES PowerGrip HTD Belts, 376-8M-20 (376-8M-20)
- GATES PowerGrip HTD Belts, 600-5M-25 (600-5M-25)
- GATES PowerGrip GT3 Belts - 5M, 300-5MGT-15 (300-5MGT-15)
- GATES Multi-Speed Belts, 1922V666 (1922V666)
- GATES Multi-Speed Belts, 1422V540 (1422V540)
- GATES PowerGrip HTD Belts, 225-3M-15 (225-3M-15)
- BANDO 8M Ht Timing Belt, 480-8M-50 (480-8M-50)
- Gates Timing Belts