Shop All Timing Belts
Gates
PowerGrip Timing Belts, 770XL037
Mfr # 770XL037
Zoro # G7881976
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1956 mm
- Number of Teeth - Timing Belts 385
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 770XL037
- Zoro # G7881976
- UPC # 72053563535
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1956 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 385 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | XL |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGJ7)
- COXREELS Non-Explosion Proof Motor Rewind Reel (1185-2024-E)
- TIMKEN TIM-22214 KEJ W33 C3, Spherical Roller Bearings, Srb 400Mm Od Timken, 22214 KEJ W33 C3 (22214 KEJ W33 C3)
- VELVAC T-Bolt Clamp 3-1/4 - 3-9/16 (022588)
- GATES Tri-Power Belts, BX77 (BX77)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-12 (960-8MGT-12)
- GATES Tri-Power Belts, BX26 (BX26)
- GATES Multi-Speed Belts, 1922V338 (1922V338)
- GATES PowerGrip GT3 Belts - 2M and 3M, 180-3MGT-06 (180-3MGT-06)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-12 (8MGT-640-12)
- GATES Hi-Power II Belts, B165 (B165)
- Gates Power Transmission Belts