Shop All Timing Belts
Gates
PowerGrip Timing Belts, 750H100
Mfr # 750H100
Zoro # G7885187
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1905 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 750H100
- Zoro # G7885187
- UPC # 72053565959
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1905 mm |
Height | 4.1 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 150 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-10-11)
- GATES PowerGrip GT3 Belts - 2M and 3M, 489-3MGT-15 (489-3MGT-15)
- GATES PowerGrip Timing Belts, 290XL025 (290XL025)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-12 (800-8MGT-12)
- GATES Multi-Speed Belts, 1922V403 (1922V403)
- GATES PowerGrip Timing Belts, 135L050 (135L050)
- GATES Polyflex Belts, 3M315 (3M315)
- DURA-SYNC TORQUE Timing Belt, 20M, 115 x 4200mm PL, T210 (4200-20M-115)
- Gates Timing Belts