Shop All Timing Belts
Gates
PowerGrip Timing Belts, 630H150
Mfr # 630H150
Zoro # G7873287
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1600 mm
- Number of Teeth - Timing Belts 126
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 630H150
- Zoro # G7873287
- UPC # 72053566420
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1600 mm |
Height | 4.1 mm |
Top Width | 38 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 126 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B24/5L270, V-Belt 5/8 X 27 (B24/5L270)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.95 in OD (361B)
- SKF SKF-6209, Single Row Ball Brgs, 6209 (6209)
- GATES Hydraulic Coupling-Megacrimp, G25100-0808 (G25100-0808)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1587-3MGT-15 (1587-3MGT-15)
- GATES PowerGrip Timing Belts, 260XL037 (260XL037)
- GATES Poly Chain GT Carbon Belts, 8MGT-1600-21 (8MGT-1600-21)
- GATES Polyflex Belts, 11M875 (11M875)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-85 (TP2000-8MGT-85)
- GATES PowerGrip Timing Belts, 300L075 (300L075)
- GATES Polyflex JB Belts, 3/7M950JB (3/7M950JB)
- Gates Power Transmission Belts