Shop All Timing Belts
Gates
PowerGrip Timing Belts, 600H150
Mfr # 600H150
Zoro # G7888440
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1524 mm
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 600H150
- Zoro # G7888440
- UPC # 72053566413
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1524 mm |
Height | 4.1 mm |
Top Width | 38 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- PIX PIX, A118, V-Belt 1/2 X 120 (A118)
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X100KW)
- SMC FR Unit, 3/8" NPT Ports, Auto Drain (AC30A-N03D-3Z-A)
- GATES PowerGrip HTD Belts, 246-3M-15 (246-3M-15)
- GATES PowerGrip Timing Belts, 187L075 (187L075)
- GATES PowerGrip GT3 Belts - 2M and 3M, 420-3MGT-09 (420-3MGT-09)
- GATES Multi-Speed Belts, 1922V338 (1922V338)
- GATES PowerGrip Timing Belts, 540H200 (540H200)
- GATES PowerGrip HTD Belts, 339-3M-09 (339-3M-09)
- CONTINENTAL CONTITECH Synchronous Gearbelt, O-1960,140 Teeth (O-1960)
- Gates Timing Belts