Shop All Timing Belts
Gates
PowerGrip Timing Belts, 600H100
Mfr # 600H100
Zoro # G7888529
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1524 mm
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 600H100
- Zoro # G7888529
- UPC # 72053565911
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1524 mm |
Height | 4.1 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX44 (AX44)
- FOSTER Straight-Thru Brass Socket, 1/4\u0022FPT (25FS)
- LEGACY Water Hose, 100' (LEGHFZG5100YW)
- ALEMITE Multi-Pressure Bucket Pump, 5 gal., Manual (7149-E4)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2200-8MGT-12 (2200-8MGT-12)
- GATES Tri-Power PowerBand Belts, 2/BX103 (2/BX103)
- GATES Multi-Speed Belts, 1922V403 (1922V403)
- GATES Synchro-Power Polyurethane Belts, T10-960-25 (T10-960-25)
- GATES Cotton Cleaner Belts, 61CCB142K (61CCB142K)
- GATES Long-Length PowerGrip GT2 Belting, LL5MR15 ST (LL5MR15 ST)
- GATES PowerGrip GT3 Belts - 5M, 850-5MGT-25 (850-5MGT-25)
- Gates Power Transmission Belts