Shop All Timing Belts
Gates
PowerGrip Timing Belts, 420L100
Mfr # 420L100
Zoro # G7849889
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1067 mm
- Number of Teeth - Timing Belts 112
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 420L100
- Zoro # G7849889
- UPC # 72053564877
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1067 mm |
Height | 3.6 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 112 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
The GATES brand PowerGrip Timing Belt, 420L100, is made of polychloroprene and has a temperature range of -30 to 100°C. It has a height of 3.6 mm and is black in color. It is a V-Belt section L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Flywheel, A Groove (4B253)
- GATES Polyflex Belts, 5M462 (5M462)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 48" Stainl, PK5 (SPAFTA7308122N)
- POWERMATE Check Valve, 1/2", 90 deg., R (031-0094RP)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1164-2MGT-06 (1164-2MGT-06)
- GATES Tri-Power Belts, BX35 (BX35)
- GATES Polyflex Belts, 7M500 (7M500)
- GATES Multi-Speed Belts, 1626V304 (1626V304)
- GATES PowerGrip GT4 Belts - 8M and 14M, 840-8MGT-30 (840-8MGT-30)
- GATES PowerGrip Timing Belts, 160XL037 (160XL037)
- GATES Tri-Power Belts, CX68 (CX68)
- Gates Power Transmission Belts