Shop All Timing Belts
Gates
PowerGrip Timing Belts, 420L050
Mfr # 420L050
Zoro # G7834148
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1067 mm
- Number of Teeth - Timing Belts 112
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 420L050
- Zoro # G7834148
- UPC # 72053564334
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1067 mm |
Height | 3.6 mm |
Top Width | 13 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 112 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | L |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO 6313 C3, Ball Brg Over 100Mm (6313 C3)
- BESTORQ Aftermarket MACDON K4540 Replacement Belt, C223 (C223)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1202)
- GATES Polyflex JB Belts, 2/5M1000JB (2/5M1000JB)
- GATES Polyflex Belts, 7M710 (7M710)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-30 (1120-8MGT-30)
- GATES PowerGrip GT3 Belts - 2M and 3M, 375-3MGT-09 (375-3MGT-09)
- GATES Polyflex Belts, 11M900 (11M900)
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-15 (425-5MGT-15)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (16T10/1400)
- Gates Timing Belts