Shop All Timing Belts
Gates
PowerGrip Timing Belts, 420H100
Mfr # 420H100
Zoro # G7864984
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1067 mm
- Number of Teeth - Timing Belts 84
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 420H100
- Zoro # G7864984
- UPC # 72053565867
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1067 mm |
Height | 4.1 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 84 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | H |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173172, Return Line, 5 micron, Outside-In (MF0064357)
- TIMKEN TIM-45284, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 45284 (45284)
- ENERPAC RAC502, 54.9 ton Capacity, 1.97 in Stroke, Aluminum Hydraulic Cylinder (RAC502)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- GATES PowerGrip Timing Belts, 225H100 (225H100)
- GATES PowerGrip Timing Belts, 420H150 (420H150)
- GATES Polyflex Belts, 11M1030 (11M1030)
- GATES Tri-Power Belts, AX89 (AX89)
- GATES PowerGrip Timing Belts, 330H100 (330H100)
- GATES Multi-Speed Belts, 1922V806 (1922V806)
- BESTORQ Timing Belt Model 420L150 42 in Effective length and 15 in Top Width (420L150)
- Gates Timing Belts