Shop All Timing Belts
Gates
PowerGrip Timing Belts, 415H100
Mfr # 415H100
Zoro # G7854490
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 1054 mm
- Number of Teeth - Timing Belts 83
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 415H100
- Zoro # G7854490
- UPC # 72053891614
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1054 mm |
Height | 4.1 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 83 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1" Bore (UCP-1M)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 37" ) 16" x3.5" x0.5" (A-B34K)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0335)
- GATES Super HC PowerBand Belts, 5/5V710 (5/5V710)
- GATES PowerGrip HTD Belts, 390-3M-15 (390-3M-15)
- GATES Polyflex Belts, 7M850 (7M850)
- GATES Polyflex Belts, 3M515 (3M515)
- GATES Hi-Power II Belts, A83 (A83)
- GATES PowerGrip Timing Belts, 240L050 (240L050)
- D&D Timing Belt, 8M, 36 x 640mm PL, T80 (640-8M-36)
- Gates Timing Belts