Shop All Timing Belts
Gates
PowerGrip Timing Belts, 390L075
Mfr # 390L075
Zoro # G7854186
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 991 mm
- Number of Teeth - Timing Belts 104
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # 390L075
- Zoro # G7854186
- UPC # 72053564617
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 991 mm |
Height | 3.6 mm |
Top Width | 19 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 104 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring, TTR4420448G (TTR4420448G)
- AFTERMARKET Replacement Hydraulic Motor for CharLynn Charlynn New (104-1034)
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- DAMAN Manifold, Parallel Circuit, DO5 Series (AD05P023P)
- GATES PowerGrip Timing Belts, 270H075 (270H075)
- GATES Hi-Power II Belts, A67 (A67)
- GATES Predator Single Belts, AP58 (AP58)
- GATES Super HC Molded Notch Belts, 5VX1250 (5VX1250)
- GATES PowerGrip HTD Belts, 390-3M-09 (390-3M-09)
- GATES Predator Single Belts, AP35 (AP35)
- GATES Hi-Power II Belts, B433 (B433)
- Gates Power Transmission Belts